ABC HAMMERS ABC8BZW Sledge Hammer, Bronze/Copper, 8 lbs, 32" Wood Handle

Model: ABC8BZW
Item: AJ8CAQ
In Stock

£118.51/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Sledge Hammer
Face Diameter 2-3/8"
Handle Length 32"
Handle Material Wood
Head Length 5"
Head Material Bronze
Overall Length 35"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm) 20.32
Ship length (cm) 91.44
Ship width (cm) 20.32
Country of Origin US