-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sledge Hammer |
---|---|
Face Diameter | 2.375" |
Handle Length | 33" |
Handle Material | Fiberglass |
Head Length | 5" |
---|---|
Head Material | Brass |
Head Weight | 8 lb. |
Overall Length | 36" |
Height (cm) | 20.32 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 20.32 |
Country Of Origin | US |
---|---|
Weight (kg) | 4.5 |
UPC | 855707004109 |
Please note that the item you have bought is a 115V.