ABC HAMMERS ABC7DB Dead Blow Sledge Hammer, 5.5 lbs, Polyurethane

Model: ABC7DB
Item: AJ8CAC
In Stock

£61.21/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Dead Blow Hammer
Color Red
Face Diameter 2.75"
Handle Length 16.5"
Head Length 7"
Head Material Polyurethane
Overall Length 20"

Shipping Info:

Ship weight (kg) 2.93
Ship height (cm) 20.32
Ship length (cm) 60.96
Ship width (cm) 20.32
Country of Origin US