ABC HAMMERS ABC5BZFS Drilling Hammer, Bronze/Copper, 5 lbs, 8" Fiberglass Handle

Model: ABC5BZFS
Item: AJ8CBC
In Stock

£86.01/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Drilling Hammer
Face Diameter 1-7/8"
Handle Color Yellow
Handle Length 8"
Handle Material Fiberglass
Head Length 4.50"
Head Material Bronze
Overall Length 10"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm) 15.24
Ship length (cm) 45.72
Ship width (cm) 15.24
Country of Origin US