-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Striking Hammer |
---|---|
Face Diameter | 1.875" |
Handle Color | Yellow |
Handle Length | 14" |
Handle Material | Fiberglass |
Head Length | 4.5" |
---|---|
Head Material | Bronze |
Head Weight | 5 lb. |
Overall Length | 16" |
Height (cm) | 15.24 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 15.24 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.7 |
UPC | 855707004307 |
Please note that the item you have bought is a 115V.