ABC HAMMERS ABC5BF Striking Hammer, Brass, 5 lbs, 14" Fiberglass Handle

Model: ABC5BF
Item: AJ8BZL
In Stock

£80.91/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Striking Hammer
Face Diameter 1-7/8"
Handle Length 14"
Handle Material Fiberglass
Head Length 4.5"
Head Material Brass
Overall Length 16"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm) 15.24
Ship length (cm) 45.72
Ship width (cm) 15.24
Country of Origin US