ABC HAMMERS ABC4DB Dead Blow Standard Hammer, 53 oz, Polyurethane

Model: ABC4DB
Item: AJ8CAB
In Stock

£44.74/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Dead Blow Hammer
Color Red
Face Diameter 2.75"
Handle Length 12.5"
Head Length 5.375"
Head Material Polyurethane
Overall Length 15.25"

Shipping Info:

Ship weight (kg) 1.94
Ship height (cm) 15.24
Ship length (cm) 45.72
Ship width (cm) 15.24
Country of Origin US