• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

ABC HAMMERS ABC4BZW Striking Hammer, Bronze/Copper, 4 lbs, 15" Wood Handle

ABC HAMMERS ABC4BZW Striking Hammer, Bronze/Copper, 4 lbs, 15" Wood Handle

In Stock
£60.53 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: ABC4BZW
  • Item: AJ8CAK
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Striking Hammer
Face Diameter 1.75"
Handle Length 15"
Handle Material Wood
Head Length 3.750"
Head Material Bronze
Overall Length 17"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm) 15.24
Ship length (cm) 45.72
Ship width (cm) 15.24
Country of Origin US