ABC HAMMERS ABC4BZFB Striking Hammmer, Bronze/Copper, 4 lbs, 12" Fiberglass Handle

Model: ABC4BZFB
Item: AJ8CBH
In Stock

£78.30/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Striking Hammer
Face Diameter 1-3/4"
Handle Color Yellow
Handle Length 12"
Handle Material Fiberglass
Head Length 3.75"
Head Material Bronze
Overall Length 14"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm) 15.24
Ship length (cm) 45.72
Ship width (cm) 15.24
Country of Origin US