Sign In

ABC HAMMERS ABC4BW Striking Hammer, Brass, 4 lbs, 15 Inch Wood Handle

In Stock
Item: AJ8BZD
Model: ABC4BW

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$97.20 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Striking Hammer
Face Diameter 1.75"
Handle Length 15"
Handle Material Wood
Head Length 3.75"
Head Material Brass
Head Weight 4 lb.
Overall Length 17"

Shipping Information

Height (cm) 15.24
Length (cm) 45.72
Width (cm) 15.24
Country Of Origin US
Weight (kg) 2.25
UPC 855707004031

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree