ABC HAMMERS ABC3DB Dead Blow Standard Hammer, 45 oz, Polyurethane

Model: ABC3DB
Item: AJ8CAA
In Stock

£32.00/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Dead Blow Hammer
Color Red
Face Diameter 2.25"
Handle Length 12"
Head Length 4.625"
Head Material Polyurethane
Overall Length 14"

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm) 15.24
Ship length (cm) 45.72
Ship width (cm) 15.24
Country of Origin US