ABC HAMMERS ABC3BW Striking Hammer, Brass, 3 lbs, 12.5" Wood Handle

Model: ABC3BW
Item: AJ8BYZ
In Stock

£45.12/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Striking Hammer
Face Diameter 1-1/2"
Handle Length 12.5"
Handle Material Wood
Head Length 3.25"
Head Material Brass
Overall Length 14.5"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm) 15.24
Ship length (cm) 45.72
Ship width (cm) 15.24
Country of Origin US