-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drilling Hammer |
---|---|
Face Diameter | 1.5" |
Handle Length | 8" |
Handle Material | Fiberglass |
Head Length | 3.75" |
---|---|
Head Material | Brass |
Head Weight | 3 lb. |
Overall Length | 10" |
Height (cm) | 15.24 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 15.24 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.8 |
UPC | 855707004130 |
Please note that the item you have bought is a 115V.