• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

ABC HAMMERS ABC3BFB Brass Hammer, 3 lbs, 12" Fiberglass Handle

ABC HAMMERS ABC3BFB Brass Hammer, 3 lbs, 12" Fiberglass Handle

In Stock
£60.22 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: ABC3BFB
  • Item: AJ8BZB
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Brass Hammer
Face Diameter 1.5"
Handle Length 8"
Handle Material Fiberglass
Head Length 3.750"
Head Material Brass
Overall Length 10"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm) 15.24
Ship length (cm) 45.72
Ship width (cm) 15.24
Country of Origin US