ABC HAMMERS ABC2DB Dead Blow Standard Hammer, 26 oz, Polyurethane

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

ABC HAMMERS | ABC2DB | AJ8BZZ | Dead Blow Hammer
In Stock
£24.55 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Jan 31
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: ABC2DB

    • Item: AJ8BZZ

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemDead Blow Hammer
    ColorRed
    Face Diameter2"
    Handle Length10.500"
    Head Length4.125"
    Head MaterialPolyurethane
    Overall Length12.750"

    Shipping Info:

    Ship weight (kg) 1.13
    Ship height (cm)15.24
    Ship length (cm)45.72
    Ship width (cm)15.24
    Country of OriginUS

    Brand Overview:

    ABC Hammers is a leading manufacturer of non-sparking and non-marring striking hammers for use in construction, manufacturing, mechanical and furniture industries. The brand also manufactures ball pein hammers suitable for bending and shaping metals, setting rivets and driving cold chisels. ABC's dead blow hammers are designed to deliver strong blows with minimal damage to the target surface. These hammers feature polyurethane construction for maximum durability, and a non-marring, non-sparking head that can absorb impact to help reduce work damage. Choose from a wide range of these brass, bronze and steel hammers by ABC on Raptor Supplies, an authorised distributor of the brand.

    Sent to your email in 30 min

    Model: ABC2DBItem: AJ8BZZ