ABC HAMMERS ABC2BZFS Drilling Hammer, Bronze/Copper, 2 lbs, 8" Fiberglass Handle

Model: ABC2BZFS
Item: AJ8CAZ
In Stock

£52.95/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Drilling Hammer
Face Diameter 1-/4"
Handle Color Yellow
Handle Length 8"
Handle Material Fiberglass
Head Length 2.75"
Head Material Bronze
Overall Length 9.5"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm) 15.24
Ship length (cm) 45.72
Ship width (cm) 15.24
Country of Origin US