Order online and get 5% off Use code FAB5
Finalize your delivery options in checkout.
Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.
Item | Striking Hammer |
Face Diameter | 1.5" |
Handle Color | Yellow |
Handle Length | 12" |
Handle Material | Fiberglass |
Head Length | 3" |
Head Material | Bronze |
Overall Length | 14" |
Ship weight (kg) | 1.35 |
Ship height (cm) | 15.24 |
Ship length (cm) | 45.72 |
Ship width (cm) | 15.24 |
Country of Origin | US |
ABC Hammers is a leading manufacturer of non-sparking and non-marring striking hammers for use in construction, manufacturing, mechanical and furniture industries. The brand also manufactures ball pein hammers suitable for bending and shaping metals, setting rivets and driving cold chisels. ABC's dead blow hammers are designed to deliver strong blows with minimal damage to the target surface. These hammers feature polyurethane construction for maximum durability, and a non-marring, non-sparking head that can absorb impact to help reduce work damage. Choose from a wide range of these brass, bronze and steel hammers by ABC on Raptor Supplies, an authorised distributor of the brand.