ABC HAMMERS ABC2BZF Striking Hammmer, Bronze/Copper, 2 lbs, 14" Flberglass Handle

Model: ABC2BZF
Item: AJ8CBF
In Stock

£54.38/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Striking Hammer
Face Diameter 1-1/2"
Handle Color Yellow
Handle Length 14"
Handle Material Fiberglass
Head Length 3"
Head Material Bronze
Overall Length 16"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm) 15.24
Ship length (cm) 45.72
Ship width (cm) 15.24
Country of Origin US