ABC HAMMERS ABC1BZW Striking Hammer, Bronze/Copper, 1 lbs, 10" Wood Handle

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£28.70 / unit

Pay by Proforma Invoice

Get it by Thu, Aug 13
  • Model: ABC1BZW

  • Item: AJ8CAG

Product Specifications:

ItemStriking Hammer
Face Diameter1"
Handle Length10"
Handle MaterialWood
Head Length2.250"
Head MaterialBronze
Overall Length12"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)45.72
Ship width (cm)15.24
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes