ABC HAMMERS ABC14DB Dead Blow Sledge Hammer, 12 lbs, Polyurethane

Model: ABC14DB
Item: AJ8CAF
In Stock

£132.36/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Dead Blow Hammer
Color Red
Face Diameter 3.25"
Handle Length 32"
Head Length 8"
Head Material Polyurethane
Overall Length 36"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm) 20.32
Ship length (cm) 91.44
Ship width (cm) 20.32
Country of Origin US