ABC HAMMERS ABC12BF Sledge Hammer, Brass, 12 lbs, 33" Fiberglass Handle

Model: ABC12BF
Item: AJ8BZT
In Stock

£204.02/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Sledge Hammer
Face Diameter 2-5/8"
Handle Length 33"
Handle Material Fiberglass
Head Length 6"
Head Material Brass
Overall Length 37"

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm) 20.32
Ship length (cm) 91.44
Ship width (cm) 20.32
Country of Origin US