ABC HAMMERS ABC10DB Dead Blow Sledge Hammer, 9 lbs, Polyurethane

Model: ABC10DB
Item: AJ8CAD
In Stock

£85.14/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Dead Blow Hammer
Color Red
Face Diameter 2.75"
Handle Length 26"
Head Length 7"
Head Material Polyurethane
Overall Length 30"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm) 20.32
Ship length (cm) 91.44
Ship width (cm) 20.32
Country of Origin US