ABC HAMMERS ABC10BZF Sledge Hammer, Bronze/Copper, 10 lbs, 33" Fiberglass Handle

Model: ABC10BZF
Item: AJ8CAW
In Stock

£165.61/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Sledge Hammer
Face Diameter 2-1/2"
Handle Color Yellow
Handle Length 33"
Handle Material Fiberglass
Head Length 5.75"
Head Material Bronze
Overall Length 36"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm) 20.32
Ship length (cm) 91.44
Ship width (cm) 20.32
Country of Origin US