Sign In

ABC HAMMERS ABC10BW Sledge Hammer, Brass, 10 lbs, 32 Inch Wood Handle

In Stock
Item: AJ8BZP
Model: ABC10BW

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$231.47 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Sledge Hammer
Face Diameter 2.5"
Handle Length 32"
Handle Material Wood
Head Length 5.75"
Head Material Brass
Head Weight 10 lb.
Overall Length 35"

Shipping Information

Height (cm) 20.32
Length (cm) 91.44
Width (cm) 20.32
Country Of Origin US
Weight (kg) 5.4
UPC 855707004062

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree