Sign In

ABB T4NQ250CW Molded Case Circuit Breaker, 250 A, 600 VAC, 3 Pole

Item: AG8VKD
Model: T4NQ250CW

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,886.00 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Bolt On Circuit Breaker
AIC Rating 25kAIC@480V
Amps 250A
Voltage 600V
Voltage Type AC

Product Details

    • SACE Tmax molded case circuit breaker used to offer overcurrent protection by limiting the current flow
    • T4NQ configuration suitable for solid-state protection of motor control circuits rated at 250 A and 600 VAC
    • Features a thermal-magnetic trip unit for providing both long-time and instantaneous current limiting protection
    • Equipped with load-side lug terminals and bolt-on mounting facility for installation in either horizontal or vertical planes
    • UL-listed and IEC-rated design suitable for reverse feed operations

Explore Products

Please note that the item you have bought is a 115V.

Agree