-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Framing Extrusion |
---|---|
Bore Dia. | 10mm |
Color | Clear |
Finish | Anodize |
Grade | 6105-T5 |
Height | 90mm |
Length | 4m |
Material | Aluminum |
Modulus of Elasticity | 70326.5 N/sq. mm |
Moment of Inertia - IX | 178.4968 cm4 |
---|---|
Moment of Inertia - IY | 179.4968 cm4 |
Slot Width | 10.13mm |
Surface Area | 20.014 sq. cm |
Type | T-Slotted |
Weight/Ft. | 4.1579 Lb. |
Width | 90mm |
Yield Strength | 241.1 N/ sq. mm |
Height (cm) | 9.14 |
---|---|
Length (cm) | 401.32 |
Width (cm) | 9.14 |
HS Code | 7610900050 |
---|---|
Weight (kg) | 22.63 |
Please note that the item you have bought is a 115V.