-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Framing Extrusion |
---|---|
Bore Dia. | 6.65mm |
Color | Clear |
Drop Lock | 2 Deg. |
Finish | Anodize |
Grade | 6105-T5 |
Height | 38.1mm |
Length | 145" |
Material | Aluminum |
Modulus of Elasticity | 10200000 lbs./ sq. in. |
---|---|
Moment of Inertia - IX | 0.1729 in4 |
Moment of Inertia - IY | 0.1665 in4 |
Slot Width | 8.13mm |
Surface Area | 0.827 sq. in. |
Type | T-Slotted |
Weight/Ft. | 0.9732 Lb. |
Width | 38.1mm |
Yield Strength | 35000 psi |
Height (cm) | 3.81 |
---|---|
Length (cm) | 368.3 |
Width (cm) | 3.81 |
HS Code | 7610900050 |
---|---|
Weight (kg) | 5.33 |
Please note that the item you have bought is a 115V.