-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Roller Wheel |
---|---|
Bearing Type | Ball Bearing |
Color | Black |
Dimension A | 58 mm |
Dimension B | 48.4 mm |
Dimension E | 45.5 mm |
Dimension F | 30 mm |
Dimension G | 9.5 mm |
Dimension H | 10 mm |
Dimension J | 18.5 mm |
Grade | PA6GK20 |
Material | Nylon PA Glass Fiber Reinforced |
Number of Bearings | 0 |
Process | Injection Molded |
---|---|
Roller Dia. | 58mm |
Roller Material | Fiberglass Reinforced Nylon, Black |
Roller Width | 30 |
Roller Width | 30 mm |
Step Size | 9.6mm |
Stud Dia. | M8 |
Stud Dia. | M8 mm |
Stud Length | 40 mm |
Stud Length | 40mm |
Stud Material | Carbon Steel |
Thread Length | 25mm |
Thread Size | M8 x 45 mm |
Height (cm) | 5.08 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 6.35 |
HS Code | 8482105068 |
---|---|
Country Of Origin | GE |
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.