3M TR-970 Airflow Indicator
  • Model: TR-970
  • Item: AA3UYX
  • Cross: 11W051

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M TR-970 Airflow Indicator | AA3UYX 11W051
Hover to zoom
In Stock
£39.84 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemAirflow Indicator

    Shipping Info:

    Ship weight (kg) 0.05
    Ship height (cm)17.78
    Ship length (cm)2.54
    Ship width (cm)12.7
    HS code9032906080
    Country of OriginGB