3M TR-944N Power Supply
  • Model: TR-944N
  • Item: AA3UYW
  • Cross: 11W050

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M TR-944N Power Supply | AA3UYW 11W050
Hover to zoom
In Stock
£370.00 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemPower Supply

    Shipping Info:

    Ship weight (kg) 2.63
    Ship height (cm)9.91
    Ship length (cm)48.01
    Ship width (cm)26.92
    HS code8504409510
    Country of OriginCN