3M TR-341N Battery Charger Kit
  • Model: TR-341N
  • Item: AA3UYR
  • Cross: 11W042

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M TR-341N Battery Charger Kit | AA3UYR 11W042
Hover to zoom
In Stock
£294.68 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Apr 9
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemBattery Charger Kit

    Shipping Info:

    Ship weight (kg) 0.79
    Ship height (cm)10.41
    Ship length (cm)23.37
    Ship width (cm)19.05
    HS code8504409510
    Country of OriginCN