3M TR-327 Easy Clean Belt Vinyl 64
  • Model: TR-327
  • Item: AA3UYL
  • Cross: 11W037

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M TR-327 Easy Clean Belt Vinyl 64 | AA3UYL 11W037
Hover to zoom
In Stock
£76.29 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemEasy Clean Belt
    MaterialVinyl
    Size64"

    Shipping Info:

    Ship weight (kg) 0.14
    Ship height (cm)5.59
    Ship length (cm)12.45
    Ship width (cm)6.35
    HS code3926209050
    Country of OriginGB