3M TR-326 High Durability Belt Leather 53
  • Model: TR-326
  • Item: AA3UYK
  • Cross: 11W036

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M TR-326 High Durability Belt Leather 53 | AA3UYK 11W036
Hover to zoom
In Stock
£78.94 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemHigh Durability Belt
    MaterialLeather
    Size53"

    Shipping Info:

    Ship weight (kg) 0.2
    Ship height (cm)30.48
    Ship length (cm)7.49
    Ship width (cm)20.32
    HS code4203300000
    Country of OriginSE