3M TR-325 Standard Belt 62
  • Model: TR-325
  • Item: AA3UYJ
  • Cross: 11W035

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M TR-325 Standard Belt 62 | AA3UYJ 11W035
Hover to zoom
In Stock
£36.14 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemStandard Belt
    Size62"

    Shipping Info:

    Ship weight (kg) 0.14
    Ship height (cm)6.35
    Ship length (cm)11.68
    Ship width (cm)7.62
    HS code6307909889
    Country of OriginGB