3M TR-302N Papr System Belt-mounted
  • Model: TR-302N
  • Item: AA3UYG
  • Cross: 11W030

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M TR-302N Papr System Belt-mounted | AA3UYG 11W030
Hover to zoom
In Stock
£880.45 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemPAPR Blower
    Cartridges IncludedNo
    Headgear IncludedNo
    PAPR MountBelt-Mounted

    Shipping Info:

    Ship weight (kg) 0.75
    Ship height (cm)10.41
    Ship length (cm)23.37
    Ship width (cm)19.05
    HS code9020009000
    Country of OriginGB

    Product Details:

    • Intrinsically Safe (No)