3M TR-300-HKL Papr Headcover Kit
  • Model: TR-300-HKL
  • Item: AA3UWL
  • Cross: 11V986

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M TR-300-HKL Papr Headcover Kit | AA3UWL 11V986
Hover to zoom
In Stock
£1888.13 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemPAPR Headcover Kit
    SizeM/L

    Shipping Info:

    Ship weight (kg) 4.74
    Ship height (cm)25.4
    Ship length (cm)52.07
    Ship width (cm)36.58
    HS code9020009000
    Country of OriginGB