3M SPP4-5/8x10 Surface Pad 4-5/8 x 10 Inch Maroon - Pack Of 20
  • Model: SPP4-5/8x10
  • Item: AA4KJJ
  • Cross: 12R430

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M SPP4-5/8x10 Surface Pad 4-5/8 x 10 Inch Maroon - Pack Of 20 | AA4KJJ 12R430
Hover to zoom
In Stock
£94.20 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSurface Preparation Pad
    ColorMaroon
    MaterialNon-Woven
    Size4-5/8" x 10"
    Speed175 to 600 rpm

    Shipping Info:

    Ship weight (kg) 0.6
    Ship height (cm)11.18
    Ship length (cm)26.92
    Ship width (cm)26.67
    HS code9603500000
    Country of OriginCA