-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wire Marker Tape Refill |
---|---|
Background Color | White |
Color | Black on White |
Label Height | .003" |
Label Type | SDR Dispenser |
Label Width | 0.215" |
Legend Color | Black |
---|---|
Marker Attachment Style | Self-Adhesive |
No. of Labels | 576 |
Temp. Range | 250 Degrees F (121 Degrees C) |
Type | Polyester Film Back |
Uses Dispenser | Mfr. No. STD |
Height (cm) | 9.4 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
HS Code | 3919905060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.02 |
UPC | 10054007093746 |
Please note that the item you have bought is a 115V.