3M SDR-2 Wire Marker Tape #2
  • Model: SDR-2
  • Item: AE2NXQ
  • Cross: 4YT55

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M SDR-2 Wire Marker Tape #2 | AE2NXQ 4YT55
Hover to zoom
In Stock
£4.79 / unit
Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemWire Marker Tape Refill
    ColorBlack on White
    Background ColorWhite
    Label Height.003"
    Label TypeSDR Dispenser
    Label Width0.215"
    Legend ColorBlack
    Marker Attachment StyleSelf-Adhesive
    No. of Labels576
    Temp. Range250 Degrees F (121 Degrees C)
    TypePolyester Film Back
    Uses DispenserMfr. No. STD

    Shipping Info:

    Ship weight (kg) 0.01
    Ship height (cm)2.54
    Ship length (cm)9.14
    Ship width (cm)2.79
    HS code3919905060
    Country of OriginUS