3M SA-100-PSK Supplied Air Kit Belt-mounted
  • Model: SA-100-PSK
  • Item: AA3UYE
  • Cross: 11W028

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£985.28 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Apr 16
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSupplied Air Kit
    Headgear IncludedYes
    SizeUniversal

    Shipping Info:

    Ship weight (kg) 2.18
    Ship height (cm)24.89
    Ship length (cm)36.58
    Ship width (cm)33.78
    HS code9020006000
    Country of OriginUS