3M S-403L-20 Verasflo(tm) Economy Hood M/l - Pack Of 20
  • Model: S-403L-20
  • Item: AA3UWJ
  • Cross: 11V984

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M S-403L-20 Verasflo(tm) Economy Hood M/l - Pack Of 20 | AA3UWJ 11V984
Hover to zoom
In Stock
£902.84 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemHood
    ColorWhite
    Lens MaterialPETG
    MaterialPolypropylene
    SizeM/L
    SuspensionIntegrated

    Shipping Info:

    Ship weight (kg) 5.19
    Ship height (cm)48.26
    Ship length (cm)79.25
    Ship width (cm)33.02
    HS code9020006000
    Country of OriginCN