3M S-103S-20 Versaflo(tm) Economy Headcover S/m - Pack Of 20
  • Model: S-103S-20
  • Item: AA3UWP
  • Cross: 11V990

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M S-103S-20 Versaflo(tm) Economy Headcover S/m - Pack Of 20 | AA3UWP 11V990
Hover to zoom
In Stock
£781.21 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemHead Cover
    ColorWhite
    Lens MaterialPET
    MaterialPolypropylene
    SizeS/M
    SuspensionFabric

    Shipping Info:

    Ship weight (kg) 3.15
    Ship height (cm)48.26
    Ship length (cm)78.74
    Ship width (cm)32
    HS code9020006000
    Country of OriginCN