-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ring Terminal |
---|---|
Color Code | Bare |
Connection Material | Nickel-Plated Steel |
Connection Type | Crimp |
Insulation Color | Bare |
Insulation Type | Noninsulated |
Max. Temp. | 900 Degrees F |
Max. Voltage | 600V |
---|---|
Overall Length | 0.73" |
Seam | Butted |
Stud Size | #10 |
Terminal Connection | Crimp |
Terminal Type | Standard |
Wire Range | 12 to 10 AWG |
Height (cm) | 8.13 |
---|---|
Length (cm) | 11.18 |
Width (cm) | 8.38 |
HS Code | 8536904000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.7 |
UPC | 00054007020455 |
Please note that the item you have bought is a 115V.