3M M18-6FLK | AB9KXD | 2DRR7

3M M18-6FLK Fork Terminal Bare 22 To 18 Awg - Pack Of 1000

Model: M18-6FLK
Item: AB9KXD
Cross Ref: 2DRR7
In Stock

£215.56

Payment Methods

Product Specifications:

Item Fork Terminal
Color Code Bare
Connection Material Copper
Connection Type Lug
Insulation Color Bare
Insulation Type Noninsulated
Max. Temp. 347 Degrees F
Max. Voltage 600V
Overall Length 0.68"
Seam Brazed
Stud Size #6
Terminal Type Locking
Wire Range 22 to 18 AWG

Shipping Info:

Ship weight (kg) 1.59
Ship height (cm) 2.54
Ship length (cm) 2.54
Ship width (cm) 2.54
HS code 8536698000
Country of Origin US