3M M-985 Ear Muff 27db Cap Mount Orange
  • Model: M-985
  • Item: AA3UYC
  • Cross: 11W026

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-985 Ear Muff 27db Cap Mount Orange | AA3UYC 11W026
Hover to zoom
In Stock
£68.34 / unit
Get it by Tue, Apr 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemEar Muff
    ColorOrange
    DielectricNo
    Noise Reduction Rating NRR27dB

    Shipping Info:

    Ship weight (kg) 0.26
    Ship height (cm)18.42
    Ship length (cm)13.21
    Ship width (cm)9.53
    HS code8518302000
    Country of OriginSE