3M M-976 Versaflo(tm) Head/neck/shoulder Cover
  • Model: M-976
  • Item: AA3UYB
  • Cross: 11W025

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-976 Versaflo(tm) Head/neck/shoulder Cover | AA3UYB 11W025
Hover to zoom
In Stock
£52.47 / unit

Order online and get 5% off Use code FAB5

Get it by Mon, Apr 6
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemHead/Neck/Shoulder Cover
    MaterialPolypropylene Coated Nonwoven Polypropylene

    Shipping Info:

    Ship weight (kg) 0.08
    Ship height (cm)35.56
    Ship length (cm)7.49
    Ship width (cm)34.29
    HS code6506103075
    Country of OriginUS