3M M-960 Visor Pivot Kit
  • Model: M-960
  • Item: AA3UWK
  • Cross: 11V985

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-960 Visor Pivot Kit | AA3UWK 11V985
Hover to zoom
In Stock
£34.00 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemVisor Pivot Kit

    Shipping Info:

    Ship weight (kg) 0.05
    Ship height (cm)26.42
    Ship length (cm)6.22
    Ship width (cm)20.32
    HS code9019200000
    Country of OriginUS