3M M-956 Size Reducing Ratchet Comfort Pad
  • Model: M-956
  • Item: AA3UXZ
  • Cross: 11W023

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-956 Size Reducing Ratchet Comfort Pad | AA3UXZ 11W023
Hover to zoom
In Stock
£4.11 / unit
Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSize Reducing Ratchet Comfort Pad

    Shipping Info:

    Ship weight (kg) 0.01
    Ship height (cm)16.13
    Ship length (cm)1.14
    Ship width (cm)12.57
    HS code6507000000
    Country of OriginUS