3M M-937 Flame Resistant Faceseal Polyester Pk5

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£120.87 / unit

Pay by Proforma Invoice

Get it by Thu, Aug 13
  • Model: M-937

  • Item: AA3UXY

  • Cross Ref: 11W022

Product Specifications:

ItemFlame Resistant Faceseal
MaterialFlame Resistant Polyester

Shipping Info:

Ship weight (kg) 0.16
Ship height (cm)8.38
Ship length (cm)24.13
Ship width (cm)25.91
HS code6506103075
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes