3M M-936 Comfort Faceseal Pk5
  • Model: M-936
  • Item: AA3UXX
  • Cross: 11W021

3M3M
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

3M M-936 Comfort Faceseal Pk5 | AA3UXX 11W021
Hover to zoom
In Stock
£122.61 / unit
Get it by Mon, Apr 6
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemComfort Faceseal

    Shipping Info:

    Ship weight (kg) 0.09
    Ship height (cm)6.6
    Ship length (cm)7.62
    Ship width (cm)6.1
    HS code9020009000
    Country of OriginUS